13780 Vista Area Rug Collection Ivory 8 ft x 10 ft Rectangle

  • Mfr # 99446137807

  • Zoro # G603740362


product price:  $537.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446137807
Zoro #
G603740362
UPC #
99446137807
Country of Origin
China

Description

The view is always beautiful with these exciting, eye-catching and durable rugs. Features a heavy loop pile with floral, paisley and ikat designs in striking colors. Select designs have been hand carved for extra texture and dimension. Bring a vibrant focal point into any interior with these attractive rugs and express yourself with style and panache.

Style Description

Nothing says offhand elegance like a boldly-scaled Ikat print. In breezy shades of green, blue, teal and ivory, this exhilarating rug exudes a light-filled energy. Hand-carved elements lend a fascinating texture and contrast.

Features:
  • Style - VIS20
  • Color - Ivory
  • Size - 8 ft. x 10 ft.
  • Shape - Rectangle
  • Collection - Traditional/Contemporary/Botanical/Transitional/Tribal & Global
  • Weight - 48 lbs.
  • Pile Height - 1/2 in.
  • Country - China
  • Material - 100% Polyester
  • Rug Type - Machine Made Rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.