13812 Vista Area Rug Collection Ivory 8 ft x 10 ft Rectangle

  • Mfr # 99446138125

  • Zoro # G416315290


product price:  $937.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99446138125
Zoro #
G416315290
UPC #
-
Country of Origin
China

Description

The view is always beautiful with these exciting, eye-catching and durable rugs. Features a heavy loop pile with floral, paisley and ikat designs in striking colors. Select designs have been hand carved for extra texture and dimension. Bring a vibrant focal point into any interior with these attractive rugs and express yourself with style and panache. Style Description A care-free color palette of orange, green, gold, crimson and ivory makes a fabulous floral pattern simply blossom. Lavishly hand-carved components create a superb texture and contrast. Features: Style - VIS52 Color - Ivory Size - 8 ft. x 10 ft. Shape - Rectangle Collection - Traditional/Contemporary/Botanical/Transitional/Tribal & Global Weight - 48 lbs. Pile Height - 1/2 in. Country - China Material - 100% Polyester Rug Type - Machine Made Rug

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.