15239 Nepal Area Rug Collection Ivory Blue 7 ft 9 in. x 10 ft 10 in. Rectangle

  • Mfr # 99446152398

  • Zoro # G215814130


product price:  $1,416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446152398
Zoro #
G215814130
UPC #
99446152398
Country of Origin
China

Description

Experience the texture of a traditional Nepalese rug with this exciting collection of unique area rugs. It features captivating designs in exotic hues hand-carved for additional dimension. Add comfort as well as a beautiful and elegant design element to any setting. Nepal is sure to impress everyone. Style Description: Celestial lapis blue was once reserved for ancient royalty. Now you are invited to walk on this splendid field of color enlivened with celadon pale gold and ivory. The pattern and movement of its floral design with twirling arabesques of vinework is unsurpassed for beauty and elegance. Features: -Style - NEP11 -Colour - Ivory blue -Size - 7 ft. 9 in. x 10 ft. 10 in. -Shape - Rectangle -Collection Category - Contemporary/Transitional/Tones & Textures/Tribal & Global -Item Weight - 50 lbs. -Pile Height - 0.5 in. -Material - 70% Wool 30% Viscose -Rug Type - Machine made rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.