This item is Discontinued.

Nourison 16034 Somerset Area Rug Collection Multi Color 3 ft 6 in. x 5 ft 6 in. Rectangle 99446160348

16034 Somerset Area Rug Collection Multi Color 3 ft 6 in. x 5 ft 6 in. Rectangle (Discontinued)

  • Mfr # 99446160348
  • Zoro # G315814580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446160348
Zoro #
G315814580
UPC #
99446160348
Country of Origin
China

Description

This resplendent group of exquisite rugs has something for everyone. It features traditional transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation. Features -Style: ST77 -Color: Multi Color -Size: 3 ft. 6 in. x 5 ft. 6 in. -Shape: Rectangle -Collection Description: Traditional/Contemporary/Botanical/Transitional/European -Item Weight: 11 lbs. -Pile Height: 1 in. -Country: China -Material: 100% Polyacrylic -Rug Type: Machine Made Rug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.