Shop NOURISON
Create Account
16072 Graphic Illusions Area Rug Collection Stone 2 ft 3 in. x 8 ft Runner
- Mfr # 99446160720
- Zoro # G124186250
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446160720
- Zoro #
- G124186250
- UPC #
- -
- Country of Origin
- China
Description
Striking, bold patterns define this alluring collection of tantalizing rugs. Featuring an exciting hand-carved, high-low texture and contemporary color palette, these attractive area rugs will add a distinctive flair to any setting. Indulge the senses and make a bold statement with these durable and captivating creations for the floor. Style Description Almost op-art in conception, the shaded squares of this fascinating design advance and recede in a constant play of visual interest. The exciting 3D illusion is enhanced by expert hand-carving that adds texture and luxury. In a nuanced neutral palette of cool granite, alabaster, stone and slate. Features Style: GIL22. Color: Stone. Size: 2 ft. 3 in. x 8 ft.. Shape: RUNNER. Collection Category: Traditional/Contemporary/Botanical/Transitional/Tones & Textures. Item Weight: 5.5 lbs.. Pile Height: 1/2 in.. Country: China. Material: 30% POLY,70% ACRYLIC. Rug Type: MACHINE MADE RUG.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.