Shop NOURISON
Create Account
81934 Tropics Area Rug Collection Beige 7 ft 6 in. x 9 ft 6 in. Rectangle
- Mfr # 99446819345
- Zoro # G124179009
product price:Â
$
1,712.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446819345
- Zoro #
- G124179009
- UPC #
- -
- Country of Origin
- China
Description
This collection features imaginative tropical floral designs in a striking range of colors. Add drama and excitement with these beautiful hot-house interpretations. Heat up the surroundings and bring a touch of the tropics to any interior. Style Description Pretty as a picture, a spray of sultry blossoms is embraced by an exuberant branch of unfurling leaves. The lovely design sends graceful movement and color in every direction. Presented in an infinitely pleasing palette of cool greens, blues and peach on parchment beige. Features Collection - Nourison symphony area rug collection.. Style - TS04.. Color - Beige.. Size - 7 ft.6 in. x 9 ft.6 in.. Shape - Rectangle.. Collection - Contemporary/Botanical/Transitional.. Weight - 51 lbs.. Pile Height - 1/2 in.. Material - 100 % Wool pile.. Rug type - Hand knot.. Country - China..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.