Shop NOURISON
Create Account
173 India House Area Rug Collection Sage 2 ft 6 in. x 4 ft Rectangle
- Mfr # 99446001733
- Zoro # G203701398
product price:
$
92.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446001733
- Zoro #
- G203701398
- UPC #
- 99446001733
- Country of Origin
- China
Description
Traditional designs are the hallmarks of this collection of area rugs. Featuring classic traditional patterns, as well as striking contemporary motifs, there’s something here for any decorating preference. This is truly an extraordinary combination of beauty and value.
Style DescriptionExpert color sense combines a modern palette of muted sage, peach, azure and ivory with the visual appeal of age-old Persian motifs. The soft patina is as inviting to the touch as it is to the eye. A rug of remarkable finesse.
Features- Style - IH76
- Color - Sage
- Size - 2 ft. 6 in. x 4 ft.
- Shape - Rectangle
- Collection - Traditional
- Item Weight - 8 lbs.
- Pile Height - 1 in.
- Material - 100% Wool
- Rug Type - Handmade Rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.