17813 Persian Crown Area Rug Collection Green 9 ft 3 in. x 12 ft 9 in. Rectangle

  • Mfr # 99446178138

  • Zoro # G616315212


product price:  $1,297.99
/ea
Additional $1,040.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99446178138
Zoro #
G616315212
UPC #
-
Country of Origin
China

Description

This breathtaking collection features beautifully bordered medallion prints embellished with graceful arabesques, flowers and flourishes in the traditional Persian style. Rendered in luminous color palettes and fabricated from 100% polypropylene, these resplendent rugs are resilient, simple to care for and sure to impart a timeless, awe-inspiring elegance to any environment. Features Style - PC001 Color - Green Size - 9 ft. 3 in. x 12 ft. 9 in. Shape - Rectangle Collection Category - Traditional Item Weight - 70 lbs. Pile Height - 0.5 in. Country - Turkey Material - 100% Polypropolene Rug Type - Machine made rug

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.