Shop NOURISON
Create Account
17820 Persian Crown Area Rug Collection Brick 5 ft 3 in. x 7 ft 4 in. Rectangle
- Mfr # 99446178206
- Zoro # G224196784
product price:Â
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446178206
- Zoro #
- G224196784
- UPC #
- -
- Country of Origin
- China
Description
This breathtaking collection features beautifully bordered medallion prints embellished with graceful arabesques, flowers and flourishes in the traditional Persian style. Rendered in luminous color palettes and fabricated from 100% polypropylene, these resplendent rugs are resilient, simple to care for and sure to impart a timeless, awe-inspiring elegance to any environment. Features Style - PC001. Color - Brick. Size - 5 ft. 3 in. x 7 ft. 4 in.. Shape - Rectangle. Collection Category - Traditional. Item Weight - 35 lbs.. Pile Height - 0.5 in.. Country - Turkey. Material - 100% Polypropolene. Rug Type - Machine made rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.