18412 Modesto Area Rug Collection Bl 5 ft 3 in. Xround Round
- Mfr # 99446184122
- Zoro # G424218033
product price:Â
$
235.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446184122
- Zoro #
- G424218033
- UPC #
- -
- Country of Origin
- China
Description
Creativity thrives in this eclectic collection that offers unique designs for every taste. Consider the fascinating abstract compositions that play with color and texture in crisp geometrics, or soft curvilinear shapes that hint at mysterious landscapes and seascapes. The collection also includes delightful Persian-style traditional patterns in fresh, gorgeous color schemes incorporating delicate blues, greens and lilacs or dramatically rich blacks, browns and golds. Mixand match throughout your home to create your own original decorating style. 100% Polypropylene Machine Made and Carved Style Description: Add a flourish of old-world inspired patternwork to your home with this exquisite Persian design carpet. Meandering floral patterns and intricate arabesque motifs exude a sense of luxury and comfort, while the resilient construction affords this carpet durability and stain resistance. With an inviting palette of dusty pink, sage blue and tan, the traditional motifs of this Persian style carpet are a classic addition to any room. Features Style - MDS18.. Color - Blue.. Size - 5 ft 3 in. x Round.. Shape - Round.. Collection - Traditional/Contemporary/Tones & Textures/Tribal & Global.. Item Weight - 30 lbs.. Pile Height - 1/2 in.. Country - Turkey.. Material - 100% Polypropylene.. Rug Type - Machine Made Rug..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.