2001 Somerset Area Rug Collection Latte 2 ft 3 in. x 8 ft Runner

  • Mfr # 99446020017

  • Zoro # G803883272


product price:  $127.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99446020017
Zoro #
G803883272
UPC #
99446020017
Country of Origin
China

Description

This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.

Style Description

Delicate leaves and branches grow gracefully across this lush pile rug. Rich hues of cream, crimson and moss green, lit up with a subtle luminosity, lend an air of understated elegance to any environment.

Features
  • Style: ST74
  • Color: Latte
  • Size: 2 ft. 3 in. x 8 ft.
  • Shape: Runner
  • Collection Description: Traditional/Contemporary/Botanical/Transitional/European
  • Item Weight: 11 lbs.
  • Pile Height: 1 in.
  • Country: China
  • Material: 100% Polyacrylic
  • Rug Type: Machine Made Rug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.