2043 Capri Area Rug Collection Mocha 3 ft 6 in. x 5 ft 6 in. Rectangle
- Mfr # 99446020437
- Zoro # G624217799
product price:Â
$
404.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446020437
- Zoro #
- G624217799
- UPC #
- -
- Country of Origin
- China
Description
This urban-inspired collection features abstract graphic patterns, contrasting fashion colors, and extraordinary texture effects. Hand tufted from sumptuously soft, shape resilient fibers, these rugs are also durable and easy to clean. Turn any interior into a trendsetting and chic space. Style Description This sublimely silky and shimmering contemporary rug features radiant sun bursts in luminous gold flashing across a mocha background for an electrifying texture and tone that is both luxurious and laidback at the same time. Features Style - CAP2.. Color - Mocha.. Size - 3 ft. 6 in. x 5 ft. 6 in.. Shape - Rectangle.. Collection Category - Contemporary/Botanical/transitional.. Item Weight - 13 lbs.. Pile Height - 1/2 in.. Country - China.. Material - 90% Wool/10% Viscose .. Rug Type - Machine Made Rug..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.