Shop NOURISON
Create Account
25635 Persian Empire Area Rug Collection Mocha 9 ft 6 in. x 13 ft Rectangle
- Mfr # 99446256355
- Zoro # G824216721
product price:Â
$
2,953.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446256355
- Zoro #
- G824216721
- UPC #
- -
- Country of Origin
- China
Description
The outstanding qualities of the best Persian carpets are incorporated into this highly compelling collection. The intricate traditional patterns demonstrate the creativity and exotic aesthetic of the region. These timeless rugs are a treat for the senses and will turn any room into an inspired creation. Features: Style - PE22.. Color - Mocha.. Size - 9 ft. 6 in. x 13 ft. .. Shape - Rectangle.. Collection - Traditional.. Item Weight - 75 lbs.. Pile Height - 1/2 in.. Country - China.. Material - 95% wool, 5% viscose.. Rug Type - Machine made rug..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.