Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26517 Modern Elegance Area Rug Collection Iris 9 ft 6 in. x 13 ft 6 in. Rectangle

  • Mfr # 99446265173

  • Zoro # G116315224


product price: $2,440.99
/ea
Additional $2,035.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446265173
Zoro #
G116315224
UPC #
-
Country of Origin
China

Description

Add an element of timeless elegance to your home with this fabulous selection of luxurious floral designs. Faux-silk accents highlight the beautiful flowing patterns and bring an element of sophistication and texture to any decor. Style-up your interiors with this extraordinary collection. Style Description: Romance is redefined when breath-taking periwinkle blue peonies and emerald green leaves shimmer against an alluring ivory background. This lavish hand-tufted New Zealand wool pile rug is embellished with fauxsilk for an enthralling eye-catching effect. Features Style - LH09. Color - Iris. Size - 9 ft 6 in. x 13 ft 6 in. Shape - Rectangle. Collection - Botanical/Transitional. Item Weight - 115 lbs. Pile Height - 1/2 in. Country - China. Material - 100% Wool. Rug Type - Handmade Rug.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.