Zoro Homepage

3115 Symphony Area Rug Collection Dove 8 ft x 11 ft Rectangle

  • Mfr # 99446031150

  • Zoro # G116315248


product price: $1,900.99
/ea
Item requires special delivery charges. A $1,550.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446031150
Zoro #
G116315248
UPC #
-
Country of Origin
China

Description

These beautiful, transitional rugs encompass a full range of colors that will suite and enhance your design palette. The blending of fine Wool and art silk adds a shimmer that is reflected from all angles of the rug. This is a collection that is sure to provide an elegant symphony for the senses. Style Description Like music of the spheres, floral orbs seem to twirl and whirl to the sound of cosmic harmonies in this inspired design. Elegant dove grey shimmers with platinum highlights in the finely woven vines and botanical clusters. Its subtle beauty is made all the more lustrous by the luxurious Wool and silk-like fibers. Features Collection - Nourison symphony area rug collection. Style - SYM10. Color - Dove. Size - 8 ft. x 11 ft. Shape - Rectangle. Collection - Traditional / Transitional / European. Weight - 71 lbs. Pile Height - 1/2 in. Material - 40% Wool,60% Viscose. Rug type - Handmade rug. Country - India

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.