Shop NOURISON
Create Account
3948 Heritage Hall Area Rug Collection Green 8 ft 6 in. x 11 ft 6 in. Rectangle
- Mfr # 99446039484
- Zoro # G524216533
product price:Â
$
2,673.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446039484
- Zoro #
- G524216533
- UPC #
- -
- Country of Origin
- China
Description
Inspired by the elegant Persian carpets of old, this signature collection makes a timeless traditional statement. To achieve the unmistakable vintage look, premium quality wool is hard-twisted, specially woven and dyed to replicate the colors of ancient vegetable dyes. The extraordinarily dense construction creates an incomparable and durable texture that will ensure years of lasting beauty. Style Description Soft as footsteps in a mossy garden, this traditional floral in a sumptuous weave will welcome you home with grace and elegance. Its subtle palette of muted greens and golds is enhanced by special techniques to glow with the patina of a fine antique. Choose from today most-wanted shapes and sizes. Features Style: HE02. Color: GREEN. Size: 8 ft. 6 in. x 11 ft. 6 in.. Shape: RECTANGLE. Collection Category: Traditional. Item Weight: 93 lbs.. Pile Height: 3/4 in.. Country: China. Material: 100% WOOL. Rug Type: HAND KNOT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.