4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round

  • Mfr # 99446048080

  • Zoro # G603702483


product price:  $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446048080
Zoro #
G603702483
UPC #
99446048080
Country of Origin
China

Description

This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.

Style Description

Delicate leaves and branches grow gracefully across this lush pile rug. Rich hues of cream, crimson and blue, are lit up with a subtle luminosity to lend an air of understated elegance to any environment.

Features
  • Style: ST74
  • Color: Multi Color
  • Size: 5 ft. 6 in. x 5 ft. 6 in.
  • Shape: Round
  • Collection Description: Traditional/Contemporary/Botanical/Transitional/European
  • Item Weight: 14 lbs.
  • Pile Height: 1 in.
  • Country: China
  • Material: 100% Polyacrylic
  • Rug Type: Machine Made Rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.