487 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 7 ft 5 in. Rectangle

  • Mfr # 99446004871

  • Zoro # G116315200


product price:  $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446004871
Zoro #
G116315200
UPC #
-
Country of Origin
China

Description

This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation. Style Description Daring swerves and curves undulate and flow across this dynamic contemporary rug. Its luxurious pile, inimitable patina and a sensual color palette of cream, blue, green, gold, olive and crimson, all conspire to create a truly resplendent work of art. Features Style: ST81 Color: Multi Color Size: 5 ft. 6 in. x 7 ft. 5 in. Shape: Rectangle Collection Description: Traditional/Contemporary/Botanical/Transitional/European Item Weight: 21 lbs. Pile Height: 1 in. Country: China Material: 100% Polyacrylic Rug Type: Machine Made Rug.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.