57697 Somerset Area Rug Collection Beige 2 ft 3 in. x 8 ft Runner

  • Mfr # 99446576972

  • Zoro # G115818412


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446576972
Zoro #
G115818412
UPC #
99446576972
Country of Origin
China

Description

This resplendent group of exquisite rugs has something for everyone. It features traditional transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation. Style Description Impressionistic irises and tulips in a wash of beige sepia crimson purple and soft blue turn daydreams into reality. With a stunning sheen and luxurious pile this contemporary rug completely captivates. Features -Style - ST18. -Color - Beige. -Size - 2 ft. 3 in. x 8 ft. -Shape - Runner. -Collection - Traditional/Contemporary/Botanical/Transitional/European. -Item Weight - 11 lbs. -Pile Height - 1 in. -Country - China. -Material - 100% Polyacrylic. -Rug Type - Machine made rug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.