57928 Expressions Area Rug Collection Beige 2 ft 3 in. x 8 ft Runner

  • Mfr # 99446579287

  • Zoro # G103883057


product price:  $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446579287
Zoro #
G103883057
UPC #
99446579287
Country of Origin
China

Description

Features modern abstract designs in rich colors and hand carved for additional texture, depth and dimension. These rugs provide both beauty and value. Make a statement and express your creativity instantly with this collection

Style Description

Opposites attract when graceful swirls co-mingle with a modern cubist print. The understated color palette of affluent beige, cream, blue, mauve and green makes an incredibly expensive-looking statement. Stunning hand-carving adds extravagant texture, depth and dimension.

Features
  • Style - XP01
  • Color - Beige
  • Size - 2 ft.3 in. x 8 ft.
  • Shape - Runner
  • Collection - Contemporary/Botanical/Transitional/Tones & Textures
  • Item Weight - 11 lbs.
  • Pile Height - 1/2 in.
  • Country - China
  • Material - 50% poly, 50% Acryli
  • Rug type - Machine Made rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.