58550 Jaipur Area Rug Collection Aqua 8 ft x 8 ft Round

  • Mfr # 99446585509

  • Zoro # G816315241


product price:  $1,751.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99446585509
Zoro #
G816315241
UPC #
-
Country of Origin
China

Description

Bring a dramatic element of timeless beauty and elegance with this marvelous collection of luxurious traditional Persian-design rugs. Made with a lavish pile and treated with Nourisons unique special herbal wash process to simulate the look and textural dimension of a priceless antique. An intriguing articulation of fine weaving and exquisite attention to detail make this a collection of profound sophistication. Style Description Purity, harmony and tranquility are expressed in this superbly subtle palette of aqua, peach, pale daffodil and red. The inviting effect of softness is enhanced by a wonderful antiqued patina that gives this lovely rug the luster of a fine antique textile. Features Style - JA19 Color - Aqua Dimension - 8 x 8 ft. Shape - Round Collection - Traditional/Tribal & Global Item Weight - 51 lbs. Pile Height - 0.5 in. Country - India Material - 100% WOOL Rug Type - Hand Knot

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.