61988 Vallencierre Area Rug Collection Beige 5 ft 3 in. x 8 ft 3 in. Rectangle

  • Mfr # 99446619884

  • Zoro # G715814562


product price:  $697.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99446619884
Zoro #
G715814562
UPC #
99446619884
Country of Origin
China

Description

Enhance any interior with this elegant collection of eclectic traditional and transitional rugs. The designs have a high level of sophistication and are luxurious and fashion forward. Compliment any decor instantly with these marvelous and exciting rugs. Style Description Shimmering beige sets the dramatic stage for this classic leaf overlay and bordered design that’s elegantly accented with splendid shades of blue and green. Magnificently hand carved and hand finished for a sublime timbre and texture. Features -Style - VA27. -Color - Beige. -Shape - Rectangle. -Collection - Botanical/Transitional. -Material - 100% Wool Pile. -Rug Type - Machine Made Rug. -Pile Height - 0.5 in. -Country - China. -Size - 5 ft. 3 in. x 8 ft. 3 in. -Weight - 32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.