This item is Discontinued.

Nourison 6664 Contour Area Rug Collection Silver 3 ft 6 in. x 5 ft 6 in. Rectangle 99446066640

6664 Contour Area Rug Collection Silver 3 ft 6 in. x 5 ft 6 in. Rectangle (Discontinued)

  • Mfr # 99446066640
  • Zoro # G015814545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99446066640
Zoro #
G015814545
UPC #
099446066640
Country of Origin
China

Description

These beautiful handcrafted rugs feature transitional and contemporary patterns in a rich color palette. Select designs have exquisite detail carved deeply into the dense cut-and-loop pile for dramatic texture and striking contrast. This collection is simply beautiful to look at and enduring in quality. Style Description A luminous silvery-blue background gets an infusion of energy from an oversized scrolling leaf and vine design rendered in super chic shades of white and slate. This contemporary rug’s exquisitely hand-carved details are sure to make you step out of your shoes. Features -Style - CON09 -Color - Silver -Size - 3 ft. 6 in. x 5 ft. 6 in. -Shape - Rectangle -Collection - Contemporary/Botanical/Transitional/Tones & Textures -Item Weight - 15 lbs. -Pile Height - 0.5 in. -Country - China -Material - 100% Polyester -Rug Type - Handmade Rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.