This item is Discontinued.

Nourison 67514 Living Treasures Area Rug Collection Brown 7 ft 10 in. x 7 ft 10 in. Round 99446675149

This item is Discontinued.

Nourison

67514 Living Treasures Area Rug Collection Brown 7 ft 10 in. x 7 ft 10 in. Round (Discontinued)

Mfr # 99446675149
Zoro # G115814278
UPC # 99446675149
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446675149
Zoro #
G115814278
UPC #
99446675149
Country of Origin
China

Description

Bring a rare element of history luxury and artistic sensibility into your home with this fine collection. Traditional classical Persian designs that were created centuries ago are featured in a dynamic interplay of patterns colors tones and textures. Turn any room into a sophisticated living area with these exquisitely crafted rugs. Style Description Whirling and swirling in elegant arabesques this beautifully woven floral design puts a new spin on tradition. Lush flowerheads burst with life on a field of richest sienna brown with accents in sparkling ivory papyrus and garnet. Features -Style - LI04 -Color - Brown -Size - 7 ft. 10 in. x 7 ft. 10 in. -Shape - Round -Collection - Traditional -Item Weight - 43 lbs. -Pile Height - 1/2 in. -Country - China -Material - 100% wool pile -Rug Type - Machine made rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.