Shop NOURISON
Create Account
67577 Living Treasures Area Rug Collection Black 7 ft 6 in. x 9 ft 6 in. Rectangle
- Mfr # 99446675774
- Zoro # G824185584
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446675774
- Zoro #
- G824185584
- UPC #
- -
- Country of Origin
- China
Description
Bring a rare element of history, luxury and artistic sensibility into your home with this fine collection. Traditional classical Persian designs that were created centuries ago are featured in a dynamic interplay of patterns, colors, tones and textures. Turn any room into a sophisticated living area with these exquisitely crafted rugs. Style Description: Elegantly bordered and rendered in dramatic hues of gold, taupe, rose, blue, black, olive, crimson and clementine, a traditional floral print rug is stunning in its timeless sophistication. Crafted from incredibly lush wool and specially dyed for high-intensity brilliance, this majestic rug boasts a thrilling tone and transfixing texture. Features: Style - LI05.. Color - Black.. Size - 7 ft. 6 in. x 9 ft. 6 in.. Shape - Rectangle.. Collection - Traditional.. Item Weight - 42 lbs.. Pile Height - 1/2 in.. Country - China.. Material - 100% Wool Pile.. Rug Type - Machine Made Rug..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.