67694 Living Treasures Area Rug Collection Beige 8 ft 3 in. x 11 ft 3 in. Rectangle

  • Mfr # 99446676948

  • Zoro # G716315174


product price:  $2,530.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446676948
Zoro #
G716315174
UPC #
-
Country of Origin
China

Description

Bring a rare element of history, luxury and artistic sensibility into your home with this fine collection. Traditional classical Persian designs that were created centuries ago are featured in a dynamic interplay of patterns, colors, tones and textures. Turn any room into a sophisticated living area with these exquisitely crafted rugs. Style Description: On a magical pond of luminous ivory-beige, delicate flowers in stylized shapes float effortlessly across this magnificent rug. Rich chocolate-brown and cool aqua add interest and luminosity to the striking field of color. A lovely dreamscape for your home decor. Features: Style - LI05. Color - Beige. Size - 8 ft. 3 in. x 11 ft. 3 in. Shape - Rectangle. Collection - Traditional. Item Weight - 56 lbs. Pile Height - 1/2 in. Country - China. Material - 100% Wool Pile. Rug Type - Machine Made Rug.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.