67739 Living Treasures Area Rug Collection Brown 8 ft 3 in. x 11 ft 3 in. Rectangle
- Mfr # 99446677396
- Zoro # G524216557
product price:Â
$
2,227.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446677396
- Zoro #
- G524216557
- UPC #
- -
- Country of Origin
- China
Description
Bring a rare element of history, luxury and artistic sensibility into your home with this fine collection. Traditional classical Persian designs that were created centuries ago are featured in a dynamic interplay of patterns, colors, tones and textures. Turn any room into a sophisticated living area with these exquisitely crafted rugs. Style Description Whirling and swirling in elegant arabesques, this beautifully woven floral design puts a new spin on tradition. Lush flowerheads burst with life on a field of richest sienna brown, with accents in sparkling ivory, papyrus and garnet. Features Style - LI04. Color - Brown. Size - 8 ft. 3 in. x 11 ft. 3 in.. Shape - Rectangle. Collection - Traditional. Item Weight - 56 lbs.. Pile Height - 1/2 in.. Country - China. Material - 100% wool pile. Rug Type - Machine made rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.