1767 Fantasy Area Rug Collection Multi Color 2 ft 6 in. x 4 ft Rectangle
- Mfr # 99446017673
- Zoro # G724217781
product price:Â
$
232.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446017673
- Zoro #
- G724217781
- UPC #
- -
- Country of Origin
- China
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses. Style Description : A larger-than-life Gerber Daisy lends a playful touch of Pop Art-inspired whimsy to any room with its shimmering shades of gold, green, cream and Chocolate brown. Crafted from sumptuous hand-hooked, high-density yarns with superlative hand carving, this fanciful transitional rug makes a daring and dramatic statement. Features : Style - FA09.. Color - Multi Color.. Size - 2 ft. 6 in. x 4 ft.. Shape - Rectangle.. Collection - Contemporary/Botanical/Transitional.. Item Weight - 4.5 lbs.. Pile Height - 1/2 in.. Material -70% Pet, 30% Acrylic.. Rug Type - Handmade Rug.. Country - China..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.