
77110 Jaipur Area Rug Collection Green 5 ft 6 in. x 8 ft 6 in. Rectangle
Mfr # 99446771100
Zoro # G016315232
product price: $959.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99446771100
Zoro #
G016315232
UPC #
-
Country of Origin
China
Description
Bring a dramatic element of timeless beauty and elegance with this marvelous collection of luxurious traditional Persian-design rugs. Made with a lavish pile and treated with Nourisons unique special herbal wash process to simulate the look and textural dimension of a priceless antique. An intriguing articulation of fine weaving and exquisite attention to detail make this a collection of profound sophistication. Style Description Like a garden underfoot, sumptuous tones of mossy antique green are sparked by details in ivory, garnet and gold. The graceful floral design gleams in jewel-like splendor, while subtle color variation lends the patina of a fine antique. Features Style - JA12 Color - Green Size - 5 ft. 6 in. x 8 ft. 6 in. Shape - Rectangle Collection - Traditional/Tribal & Global Item Weight - 46 lbs. Pile Height - 1/2 in. Material - 100% Wool Rug Type - Hand Knot
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.