82455 Somerset Area Rug Collection Ivory 3 ft 6 in. x 5 ft 6 in. Rectangle

  • Mfr # 99446824554

  • Zoro # G903702633


product price:  $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446824554
Zoro #
G903702633
UPC #
99446824554
Country of Origin
China

Description

This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.

Style Description

Leaves, vines and botanicals gracefully entwine in this sophisticated study of affluent ivory with cream, pink and delicate olive accents. This plush pile rug is furnished with a fabulous sheen for exceptional tone and detail.

Features
  • Style - ST02.
  • Color - Ivory.
  • Size - 3 ft. 6 in. x 5 ft. 6 in.
  • Shape - Rectangle.
  • Collection - Traditional/Contemporary/Botanical/Transitional/European.
  • Item Weight - 11 lbs.
  • Pile Height - 1 in.
  • Country - China.
  • Material - 100% Polyacrylic.
  • Rug Type - Machine made rug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.