83221 Cosmopolitan Rug Collection Area Rug Cocoa 8 ft 3 in. x 11 ft 3 in. Rectangle

  • Mfr # 99446832214

  • Zoro # G916315271


product price:  $1,938.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99446832214
Zoro #
G916315271
UPC #
-
Country of Origin
China

Description

This collection features amazing contemporary and transitional designs of Celestial, Harlequin and Zebra patterns in fabulous color combinations. Each design features finely hand carved accents for additional visual and textural appeal. This is modern sophistication at its best. Style Description Rich, saturated shades of sage, white and chestnut lend an easy elegance to a classically bordered precise diamond design. Exquisite hand carving imparts an extraordinary tone, texture and dimension. Features: Style - CS94 Color - Cocoa Size - 8 ft. 3 in. x 11 ft. 3 in. Shape - Rectangle Collection - Contemporary/Transitional Weight - 68 lbs. Pile Height - 1/2 in. Country - China Material - 100% Wool Rug Type - Machine Made Rug

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.