Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova 100MM Jaws JS100N

100MM Jaws (Discontinued)

  • Mfr # JS100N
  • Zoro # G3968090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS100N
Zoro #
G3968090
UPC #
669762000170
Country of Origin
China

Details

Expanding Grip
96.8mm (3.81”) – 118mm (4.64”)
Contracting Square
77mm (3.03”) – 56mm (2.2”)
Contracting Spigot
99mm (3.89”) – 76mm (2.99”)

Description

NOVA JS100N 100MM (4") Chuck Accessory Jaw Set Is One Of Our Most Popular Chuck Accessories To Mount 12-14" Bowls. They Are Designed Particularly For The Expanded Dovetail, Reverse Dovetail For Gripping Footed Bowls. Can Mount Customised False Wooden Jaws, So That Customised Jaws Can Be Made For Special Purposes. With A Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding In Wood Turning, Without Crushing The Wood Fibres.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.