Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova 130MM Jaws JS130N

130MM Jaws (Discontinued)

  • Mfr # JS130N
  • Zoro # G3968066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS130N
Zoro #
G3968066
UPC #
669762000187
Country of Origin
China

Details

Expanding Grip
47mm (1.85”) – 127mm (5”)
Contracting Spigot
107mm (4.21”) – 28mm (1.1”)
Contracting Square
96.8mm (3.81”) – 77mm (3.03”)

Description

NOVA Js130N 130MM (5") Chuck Accessory Jaw Set Is Designed To Mount Big Bowls, Up To 29" In Diameter. They Are Designed Particularly For The Expanded Dovetail, Reverse Dovetail For Gripping Footed Bowls. With A Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding In Wood Turning, Without Crushing The Wood Fibres.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.