Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova 25MM Jaws JS25N

25MM Jaws (Discontinued)

  • Mfr # JS25N
  • Zoro # G3968154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS25N
Zoro #
G3968154
UPC #
669762000149
Country of Origin
China

Details

Contracting Square
27.99mm (.1.1”) – 8.99mm(.35”)
Contracting Spigot
30.99mm (1.22”) – 10.01mm (.39”)
Expanding Grip
26.01mm (1.02”) – 46mm (1.81”)

Description

NOVA JS25N 25MM Accessory Chuck Jaw Set Is For Small Bowls And Unsupported Small Spigot Turning. Ideal For Midi/Mini Lathe Work. With A Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding In Wood Turning, Without Crushing The Wood Fibres.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.