Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Cable, 25 ft., Waterproof Connectors LD25DD

Cable, 25 ft., Waterproof Connectors (Discontinued)

  • Mfr # LD25DD
  • Zoro # G4833674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD25DD
Zoro #
G4833674
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Length (Straight Wireway)
25 ft

Details

Item
Cable
Includes
Waterproof Connectors
Connector Type
AMP to DEUTSCH

Description

Cable, Length 25 ft, Connector Type AMP to DEUTSCH, Includes Waterproof Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.