Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova 10" Cole Jaws JSCOLE

10" Cole Jaws (Discontinued)

  • Mfr # JSCOLE
  • Zoro # G3967926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCOLE
Zoro #
G3967926
UPC #
669762001306
Country of Origin
China

Details

Includes
8 Round Holders A Fastenings
Capacity
10" Diameter

Description

NOVA JSCOLE 10" Cole Chuck Accessory Jaw Set Is Designed For The Re-Chucking Of Projects To Remove Chuck Marks, Add Decoration Or To Re-Shape The Bottoms Of Pieces That Have Already Been Turned. Other Nova Jaw Sets Can Be Added To The Cole Jaws Making A Combination Jaw Facility - Expanding Dovetail Facility For Mounting Bowls/Platters And A Reverse Dovetail For Mounting Footed Bowls/Platters. These Jaws Have Many Advantages Over Traditional Vacuum Chucking. Suitable For Lathes With A Minimum 12" Swing Diameter. Diecast Aluminium With Pre-Set Holes, For Precise Closing, Durability And Long Life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.