Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Display Hex Standoff, Stainless Steel 1/2 in Hex W WSS-1225

Hex Standoff, Stainless Steel 1/2 in Hex W (Discontinued)

  • Mfr # WSS-1225
  • Zoro # G702573311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-1225
Zoro #
G702573311
UPC #
707022345873
Country of Origin
United States

Dimensions

Body Length
1 in
Outside Diameter
1/2 in
Hex Width
1/2 in

Details

Item
Hex Standoff
Standoff Material
Stainless Steel
System of Measurement
Inch

Description

STANDOFF, 1/2" DIA. X 1"L, STAINLESS STEEL 12MM X 25MM (1/2" DIA. X 1" LENGTH) STANDOFF. SOLID STAINLESS STEEL (#SS201). FOR SIGN STANDOFFS SYSTEMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.