This item is Discontinued.

Nova Display Hex Standoff, Stainless Steel 3/4 in Hex W WSS-1938

Hex Standoff, Stainless Steel 3/4 in Hex W (Discontinued)

  • Mfr # WSS-1938
  • Zoro # G802573211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-1938
Zoro #
G802573211
UPC #
707022345910
Country of Origin
United States

Dimensions

Body Length
1-1/2 in
Outside Diameter
3/4 in
Hex Width
3/4 in

Details

Item
Hex Standoff
Standoff Material
Stainless Steel
System of Measurement
Inch

Description

STANDOFF, 3/4" DIA. X 1-1/2"L, STAINLESS STEEL 19MM X 38MM (3/4" DIA. X 1-1/2" LENGTH) STANDOFF. SOLID STAINLESS STEEL (#SS201). FOR SIGN STANDOFFS SYSTEMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.