Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Epoxy Enamel, No ADA, 120 VAC, Automatic Hand Dryer 021200000

Epoxy Enamel, No ADA, 120 VAC, Automatic Hand Dryer (Discontinued)

  • Mfr # 021200000
  • Zoro # G3701929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021200000
Zoro #
G3701929
UPC #
-
Country of Origin
China

Dimensions

Height
8 45/64 in
Depth
9 19/64 in
Width
12 in
Overall Width
8 3/4 in
Overall Depth
9 1/4 in
Overall Height
12 in

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Aluminum
Dryer Activation
Automatic
Color
White
Dry Time
30 sec
Amps
15
Voltage
110 to 120V AC
ADA Compliant
No
Max. Air Temp.
65 Degrees F Above Ambient
Sound Level dB
71
Mounting
Wall
Watts
1800
Standards
UL/CUL Listed
Includes
Cover Removal Tool
Air Flow Rate
107 cfm
Finish
Epoxy Enamel
Ligature Resistant
Yes
Accessory Type
Hand Dryer
Product Type
Hand Dryer
Maximum Air Temperature
142 Degrees F
Sound Level
71 dBA
Current
15 A
Mount Type
Surface
Nozzle Style
Fixed
Wattage
1,800 W

Description

Hand Dryer, Dry Time 30 sec, Cover Material Aluminum, Color White, ADA Compliant No, Sound Level 71 dBA, Voltage 110 to 120V AC, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Epoxy Enamel, Standards UL/CUL Listed, Includes Cover Removal Tool, Air Flow Rate 107 cfm, Maximum Air Temperature 142 Degrees F, Ligature Resistant Yes, Features Not Applicable, Product Type Hand Dryer, Current 15 A, Wattage 1,800 W, Overall Depth 9 1/4 in, Overall Height 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.