Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Hand Dryer, 30 sec Dry, 76, 110 to 240V AC, White, Epoxy Enamel

  • Mfr # 083000000

  • Zoro # G3376620


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Aluminum
Dryer Activation
Automatic
Color
White
Dry Time
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083000000
Zoro #
G3376620
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
4 in
Width
9 in
Height
9 45/64 in
Overall Width
9 3/4 in
Overall Height
9 in
Overall Depth
4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Aluminum
Dryer Activation
Automatic
Color
White
Dry Time
30 sec
Amps
8/7/6
Voltage
110 to 240V AC
ADA Compliant
Yes
Sound Level dB
76
Mounting
Wall
Air Flow Rate
88 cfm
Watts
1000/1700
Max. Air Temp.
70 Degrees F Por Encima del Ambiente
Standards
UL/CUL Listed
Includes
Cover of Die, Mounting Bracket, Mounting Hardware
Finish
Epoxy Enamel
Ligature Resistant
Yes
Product Type
Hand Dryer
Includes HEPA Filter
No
Heat Setting Levels
No Heat
Sound Level
76 dBA
Nozzle Style
Intregal
Current
8 A
Mount Type
Surface
Maximum Air Temperature
70 Degrees F
Compatible with HEPA Filter
No
Wattage
1,700 W

Description

Hand Dryer, Dry Time 30 sec, Cover Material Aluminum, Color White, ADA Compliant Yes, Sound Level 76 dBA, Voltage 110 to 240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards UL/CUL Listed, Includes Cover of Die, Mounting Bracket, Mounting Hardware, Air Flow Rate 88 cfm, Maximum Air Temperature 70 Degrees F, Ligature Resistant Yes, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.