Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova G3 Pen Turning Bundle (Includes 48232, 6034, 9048 And Case) 48265

G3 Pen Turning Bundle (Includes 48232, 6034, 9048 And Case) (Discontinued)

  • Mfr # 48265
  • Zoro # G3968224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48265
Zoro #
G3968224
UPC #
669762482655
Country of Origin
China

Description

The Nova 48265 G3 Chuck Pen Turning Bundle Provides Excellent Value And Is Presented In A Sturdy Storage/Carry Case. The Bundle Includes The Nova 48232 G3 Direct Thread Chuck For 1X 8Tpi Spindles With 50Mm Jaws, Nova 6034 Pen Plus Jaws, Nova 9049 Mandrel Saver, Chuck Handle, Woodworm Screw, Fastenings And Manual. The Package Gives You 26% Savings Over Buying The Items Individually, And Gives You Great Flexibility When Turning Pens. The Nova G3 Chuck Is Precisely Machined From 1045 Machine Grade Steel, And Comes With Anti-Release Spindle Lock. This Chuck Is A Dedicated Threaded 1"8Tpi Rh Version, Exclusively For Use On The Nova Comet Ii Mini Lathe (And Other Lathes With A 1 X 8 Tpi Spindle) This Ensures The Chuck Will Stay Securely Mounted On The Lathe, Throughout Forward And Reverse Turning Applications. The Nova G3 Chuck Features A One Handed, Geared Operation, For Fast Opening And Closing, Ideal For Production Turning Of Smaller Pieces. The Gears Are Strong And Smooth. The Nova G3 Chuck Comes With Advanced Features Such As Automatic Jaw Safety Stop So Jaws Won'T Extend Past The Chuck, Copper Infused Jaw Slides Which Provide Lubrication And Resistance To Wear. The Small Chuck Size And Weight Minimizes Loads On Small Spindles And Bearings. The Nova G3 Chuck Takes All 26+ Nova Accessory Jaws In The Range (Exception Of Infinity And Titan Iii) To Extend Your Capacity To Tackle A Wide Range Of Projects. The Nova Pen 'Plus' Jaws Easily Convert Your Nova Chuck Into A Fast And Accurate Pen Blank Drilling Facility. The Big Jaw Profile Provides A Vibration Free, Solid Grip For All Sizes Of Pen Blanks And An Accurate Centered Hole Every Time. Being Able To Finely Control The Drill Feed On The Lathe Is A Big Advantage To Prevent Break Out On Those Delicate Pen Walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.