Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Galaxi 16"- 44" Wood Lathe 55214

Galaxi 16"- 44" Wood Lathe (Discontinued)

  • Mfr # 55214
  • Zoro # G3378438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55214
Zoro #
G3378438
UPC #
669762552143
Country of Origin
China

Description

The Nova Galaxi 1624-44 (55214) Lathe Is One Of The Latest Members Of The Nova Family. This Lathe Combines The Best Features Of Larger Lathes In Respect To Power, Capacity And State Of The Art Technology. These Features Will Help Ensure That Your Turning Experience Is More Efficient, Fun And Safe. The Galaxi Is The Most Versatile Lathe On The Market. The 1.75 Hp Dvr Motor Offers Features Such As Chisel Dig Sensing, Favorite Speed Settings And Out Of Balance Sensors Will Help You With Your Creations. This Motor Has Incredible Torque While Providing Super Smooth Operation. With The Ability To Dial In Your Speed From 100Rpm To 5000Rpm, This Lathe Is The Perfect Solution For All Projects From The Smallest Pen Up To A 29" Bowl Or Platter. The Nova Galaxi Dvr Offers A 16” Swing That Is Expandable To 29” With The Option Outrigger Accessory. When Turning Spindles, You’Re Going To Love The 44” Span Between Centers. The Head Stock Can Slide Across The Length Of The Bed Or Swivel To Provide Maximum Bowl Turning Capabilities. For All Your Finishing Needs, A Reverse Feature Is Also Included Thanks To Our Dvr Technology. The Spindle Has A Standard 1-1/4” X 8Tpi, Full Swivel Head And Solid Cast Iron Components. Standard Equipment Includes 1.75Hp Dvr Motor, 3" Faceplate, 12" Toolrest, 2Mt Live Center, 2Mt Spur/Drive Center, Cast Iron Legs, Manual And Fastenings. Designed By Teknatool International, Innovating Since 1955.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.