Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1W
Zoro #
G4833561
UPC #
-
Country of Origin
United States
Dimensions
Diameter - Vehicle Lighting
1/2 in
Diameter
1/2"
Depth
7/8"
Details
Item
Self-Contained Warning Signal
Includes
Pre-Wired 9 ft Cable
Base Mounting Centers
1"
Color
White
Light Type - Vehicle Lighting
Flashing
Type
Hide-A-LED
Sub-Category
Hazard and Warning Lights
Shape
Round
Number of Bulbs
6
Volt Bulb
10 to 16
Lens Color - Vehicle Lighting
White
Lamp Type
Led
Description
Self-Contained Warning Signal, Shape Round, Includes Pre-Wired 9 ft Cable, Number of Bulbs 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.