Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Large 12" Cole Jaws 6040

Large 12" Cole Jaws (Discontinued)

  • Mfr # 6040
  • Zoro # G3968580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040
Zoro #
G3968580
UPC #
669762060402
Country of Origin
China

Description

Nova 6040 Large Cole Jaw Set Has 12 Inch/304Mm Bowl Diameter Capacity. This Is One Of The Most Popular Of All The Nova Chuck Accessory Jaws And Is Now In A New Larger Size Of 12 Inches. Its An Accessory For Nova Chucks, Designed To Expand Your Range And Capacity Of Your Standard Nova Chuck For Specific Projects And Applications. Universally Fits To Any Nova Chuck* For Maximum Flexiblity, Saving Money As Duplicate Accessories Are Not Needed For Different Nova Chucks. Nova 6040 Large Cole Jaw Set Is A Versatile Set, Designed For The Re-Chucking Of Bowls To Remove Chuck Marks, Add Decoration Or To Re-Shape The Bottoms Of Bowls That Have Already Been Turned. Other Nova Accessory Jaw Sets Can Be Added To The Cole Jaws Making A Combination Jaw Facility - Expanding Dovetail Facility For Mounting Bowls/Platters And A Reverse Dovetail For Mounting Footed Bowls/Platters. These Jaws Have Many Advantages Over Traditional Vacuum Chucking. Suitable For Lathes With A Minimum 14" Swing Diameter. Diecast Aluminium With Pre-Set Holes, For Precise Closing, Durability And Long Life. Comes With 4 Jaw Segments, Special Fasteners, Standard Rubber Bumpers And Instructions. Additional Accessory Bumpers Are Available. This Set Has A Unique Feature Which Enables You To Add A Nova Cole Jaw Extension Kit 6039 And Take The Capacity From Up To 12"/304Mm Through To 15"/381Mm (Additional Purchase) Note The Other Nova Cole Jaws In The Range, The Standard 10" Jscole And Mini 8" 6006 Cole Jaws Cannot Accept The Extension Feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.