Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) 6037

Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (Discontinued)

  • Mfr # 6037
  • Zoro # G3968294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6037
Zoro #
G3968294
UPC #
669762004505
Country of Origin
China

Description

The Nova 6037 Big Chuck Work Accessory Bundle Contains The 3 Most Popular Nova Chuck Accessory Jaws For Big Work. Add This Bundle To Your Nova Chuck (G3, Supernova2, Or Titan Ii Chucks), And You'Re Covered With The Most Popular Accessory Add-Ons For Most Larger Wood Turning Projects. It Contains The Nova Js130N 130Mm (5") Jaws, The Nova 6017 75Mm (3") Long Nose Jaws And The Nova Pjsn Powergrip Jaws In One Convenient Bundle, For That Extra Large Chucking Work. These Are Accessories For Nova Chucks, Designed To Expand Your Range And Capacity Of Your Standard Nova Chuck For Specific Projects And Applications. Universally Fits To Any Nova Chuck* For Maximum Flexiblity, Saving Money As Duplicate Accessories Are Not Needed For Different Nova Chucks. The Nova Js130N 130Mm (5") Chuck Accessory Jaw Set Is Designed To Mount Big Bowls, Up To 29"In Diameter. They Are Designed Particularly For The Expanded Dovetail, Reverse Dovetail For Gripping Footed Bowls. The Nova 6017 75Mm (3") Long Nosed Chuck Accessory Jaw Set Has A 2" Rise Above Their Base Which Means A Very Long Reach, Deep Inside Bowls. This Is A Very Versatile Jaw With Tremendous Holding Power Externally And Internally. An Ideal Set For Green Wood Turning. The Internal Features Dovetail Grip For Holding Footed Bowls And Other Footed Work Pieces. The Nova Pjsn Powergrip Chuck Accessory Jaw Set Is The Most Powerful Jaw Available In The Nova Range For Large Spigot/Hollow Form Turning On The Larger Nova Chucks. A Great Multipurpose Jaw For Bowl And Hollow Form Turners. Included As Standard With All Nova 13055 Titan Wood Turning Chuck. All 3 Jaws Feature The Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding In Wood Turning, Without Crushing The Wood Fibres. All 3 Of These Jaws Will Hold In Both The Contraction And The Expansion Modes. They Are Precisely Machined From A Single Solid Piece Of 1045 High Tensile Steel For Precise Closing, Durability And Long Life. Each Jaw Set Comes With 4 Jaw Segments And Instructions. Uses The Standard Fasteners That Come With Your Nova Chuck. *Some Accessories Such As Larger Jaws Are Only Suitable For Use On The Larger Nova Chucks, Please Check Manual Prior To Use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.