Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1R
Zoro #
G4852924
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 in
Height
1 in
Details
Item
LED Corner Strobe
Voltage
12V DC
Lens Color
Clear
Light Output
358 Lumens
Current Drawn
0.35A
Color
Red
Mounting
Permanent
Includes
9 ft Cable, In-Line Waterproof Driver Module
Flashes per Minute
Variable
Base Material
Plastic
Lens Material
Plastic
Lamp Life
5 yr
Description
LED Corner Strobe, Includes 9 ft Cable, In-Line Waterproof Driver Module, Flashes per Minute Variable, Lamp Life 5 yr, Lens Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.