Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Lens, Clear LMLENSC

Lens, Clear (Discontinued)

  • Mfr # LMLENSC
  • Zoro # G4833412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMLENSC
Zoro #
G4833412
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4"
Length
5-1/2"
Width
1-1/2"

Details

Item
Lens
Material
polycarbonate
Color
clear

Description

Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.