Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIN36A
Zoro #
G4853143
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4.5"
Width
2.5"
Details
Item
Strobe Head
Color
Amber
Mounting
Surface Mount
Watts
32
Description
Strobe Head, Color Amber, Watts 32, Diameter 4.5 in, Width 2.5 in, Mounting Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.