Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova 75MM Long Nose Jaws 6017

75MM Long Nose Jaws (Discontinued)

  • Mfr # 6017
  • Zoro # G3968109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017
Zoro #
G3968109
UPC #
669762060129
Country of Origin
China

Details

Expanding Grip
53.9mm (2.12”) – 73mm (2.87”)
Contracting Square
49.8mm (1.96”) – 29mm (1.14”)

Description

NOVA 6017 75MM (3") Long Nosed Chuck Accessory Jaw Set Has A 2" Rise Above Their Base Which Means A Very Long Reach, Deep Inside Bowls. This Is A Very Versatile Jaw With Tremendous Holding Power Externally And Internally. An Ideal Set For Green Wood Turning. The Internal Features Dovetail Grip For Holding Footed Bowls And Other Footed Work Pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.