Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Magnet, 3 in. dia., 1/2 in Width MAGNET

Magnet, 3 in. dia., 1/2 in Width (Discontinued)

  • Mfr # MAGNET
  • Zoro # G4961966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGNET
Zoro #
G4961966
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50"
Diameter
3"

Details

Item
Magnet

Description

Magnet, Width 0.50 in, Diameter 3 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.